Check Availability
Fan Blade, 48 in., Galvanized, CW, 1 HP
Qty
  • Web Price
    $82.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42CV99
Mfr. Model # 9001567
UNSPSC #40101604
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Fan Blade
Propeller Dia. (In.) 48
Bore Dia. (In.) 5/8
Bore Dia. (mm) 15-7/8
Pitch 15 Degrees
Rotation CW
Hub Location HOI
Number of Blades 2
HP 1
RPM 850
Drive Type Direct Drive
Blade Material Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.