Check Availability
  • Replacement Propellers
  • DAYTON 

    Fan Blade, Galvanized, Direct Drive Drive Type, 5/8 Bore Dia. (In.)

  • Item # 42CV98
  • Mfr. Model # 9001481
Fan Blade,  Galvanized,  Direct Drive Drive Type,  5/8 Bore Dia. (In.)
Qty
  • Web Price
    $61.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42CV98
Mfr. Model # 9001481
UNSPSC #40101604
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Fan Blade
Propeller Dia. (In.) 36
Bore Dia. (In.) 5/8
Bore Dia. (mm) 15-7/8
Pitch 26 Degrees
Rotation CW
Hub Location HOI
Number of Blades 3
HP 1/2
RPM 825
Drive Type Direct Drive
Blade Material Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In