Check Availability
  • Commercial Kitchen Hoods
  • DAYTON 

    Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number of Light Fixtures 0, Length 72"

  • Item # 20UD09
  • Mfr. Model # 20UD09
Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number of Light Fixtures 0, Length 72"
Qty
  • Web Price
    $2,153.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Type-II wall canopy hood is designed to operate above heat-producing appliances (without grease) such as ovens.
Show More Close
 

Technical Specifications

Item # 20UD09
Mfr. Model # 20UD09
UNSPSC #40101502
Catalog Page 2955
Shipping Weight 360.0 lbs
Country of Origin USA *
Item Commercial Kitchen Exhaust Hood
Material 430 Stainless Steel
Length 72"
Width 48"
Height 24"
Number of Light Fixtures 0
Hood Type Canopy, Type II
Application For Use in Non-Grease Producing Cooking Applications That Require Capture of Heat
Includes Hanger Brackets, 12" x 18" Exhaust Collar, 12" x 14" Exhaust Collar, and 10" x 12" Exhaust Collar
Standards NSF Standard 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In