Check Availability
  • DAYTON 

    Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number of Light Fixtures 2, Length 60"

  • Item # 20UD06
  • Mfr. Model # 20UD06
Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number of Light Fixtures 2, Length 60"
Qty
  • Web Price
    $2,,259.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Type-I wall canopy hood is designed to operate above grease-producing appliances such as fryers and griddles. It features integral, 3" airspace for clearance to limited combustible materials. It also includes incandescent light fixtures and is rated for 600ºF maximum cooking operation temperature.
Show More Close
 

Technical Specifications

Item # 20UD06
Mfr. Model # 20UD06
UNSPSC #40101502
Catalog Page 2955
Shipping Weight 375.0 lbs
Country of Origin USA *
Item Commercial Kitchen Exhaust Hood
Material 430 Stainless Steel
Length 60"
Width 54"
Height 24"
Number of Light Fixtures 2
Hood Type Canopy, Type I
Max. Temp. 600 Degrees F
Application For Use In Grease Producing Cooking Applications
Includes Aluminum Baffle Grease Filters, 1/2 Pint Grease Cup, Integral 3" Airspace for Limited Combustible Clearance, Hanger Brackets and Exhaust Collars
Standards UL and C-UL 710 Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In