Check Availability
  • DAYTON 

    Ceiling Ventilator, 1 Phase, Number of Speeds Variable

  • Item # 36WG65
  • Mfr. Model # 36WG65
Ceiling Ventilator, 1 Phase, Number of Speeds Variable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Acoustic insulation absorbs sound for quiet, high-performance ventilation of bathrooms, meeting rooms, utility rooms, and offices. Features a thermally protected, electronically commutated motor (ECM) that provides up to 70% energy savings. Potentiometer dial on motor allows a wide RPM range to customize airflow. Grille and spring-loaded backdraft damper operates rattle-free. Exhaust outlet can be rotated from horizontal to vertical discharge. External electrical access reduces installation time. Steel housing with electrical junction box and disconnect. Power assembly is removable. UL and C-UL Listed for above tub/shower when connected to a GFCI branch-protected circuit.
Show More Close
 

Technical Specifications

Item # 36WG65
Mfr. Model # 36WG65
UNSPSC #40101502
Catalog Page 2943
Shipping Weight 34.8 lbs
Country of Origin USA *
Item Ceiling Ventilator
Singlewide / Doublewide Singlewide
Insulated Yes
CFM @ 0.000-In. SP 390/564/752
CFM @ 0.100-In. SP 307/511/714
CFM @ 0.125-In. SP 266/498/701
CFM @ 0.200-In. SP 701/498/266
CFM @ 0.250-In. SP -/396/653
CFM @ 0.375-In. SP -/-/588
CFM @ 0.500-In. SP -/-/486
CFM @ 0.625-In. SP -/-/320
CFM @ 0.750-In. SP 320
Sones @ 0.000-In. SP @ 5 Ft. 7.4
Sones @ 0.100-In. SP @ 5 Ft. 1.1/3.0/6.0
Sones @ 0.125-In. SP @ 5 Ft. 7.2/3.7/1.5
Sones @ 0.250-In. SP @ 5 Ft. 7.2/3.6/1.4
Voltage 115
Hz 60
Phase 1
Full Load Amps 4.40
Number of Speeds Variable
Watts 285
Motor RPM 560/810/1080
Motor Type EC
Motor Enclosure Open Dripproof
Motor Insulation Class B
Max. Inlet Temp. 104 Degrees F
Housing Height 14-1/2"
Housing Width 14-3/8"
Housing Length 18"
Inlet Height 13-1/4"
Inlet Width 16-7/8"
Discharge Height 8"
Discharge Width 10"
Grille Length 19-3/8"
Grille Width 16-3/8"
Grille Material Aluminum
Grille Color White
Mounting Position Ceiling, Horizontal or Vertical
Housing Material Galvanized Steel
Wheel Material Polypropylene
Speed Control 35YV94
Standards UL/cUL 507, AMCA Air and Sound
For Use With General Ventilation Applications
Includes Backdraft Damper, Hardware and Mounting Brackets
Recommended Accessories 43Y140, 35YV92, 35YV93, 35YV94
* This product's country of origin is subject to change

Welcome Sign In