Check Availability
Blower with Drive Package,  Forward Curve,  16-1/2 Wheel Dia. (In.),  115/208-230 Voltage
Qty
  • Web Price
    $1,940.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XH09
Mfr. Model # 43XH09
UNSPSC #40101601
Shipping Weight 277.97 lbs
Country of Origin USA *
Item Blower with Drive Package
Type Forward Curve
Wheel Dia. (In.) 16-1/2
CFM @ 0.250-In. SP 4480
CFM @ 0.375-In. SP 4300
CFM @ 0.500-In. SP 4130
CFM @ 0.750-In. SP 3790
CFM @ 1.000-In. SP 3420
CFM @ 1.250-In. SP 2910
dBA @ 5 Feet 67
Max. Inlet Temp. (Deg. F) 250
Max. Ambient Temp. (F) 104
Voltage 115/208-230
Phase 1
Hz 60
Full Load Amps 17.6/9.5-8.8
Motor HP 2
Motor RPM 1725
Motor Enclosure ODP
Motor Frame 56HZ
Motor Type Rigid Base
Shaft Dia. (In.) 7/8
Height (In.) 33-1/8
Width (In.) 28-7/8
Depth (In.) 37
Inlet Dia. (In.) 17-7/8
Discharge Height (In.) 17-3/4
Discharge Width (In.) 13
Blower RPM 741
Rotation CW
Bearing Type Ball
Wheel Material Steel
Housing Material Steel
Housing Finish Gray Baked Polyester Epoxy
Assembled/Unassembled Unassembled
Includes Weather Proof Drive Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In