Check Availability
Blower with Drive Package,  Forward Curve,  13-1/2 Wheel Dia. (In.),  230 Voltage,  5 Motor HP,  CW
Qty
  • Web Price
    $1,717.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XG88
Mfr. Model # 43XG88
UNSPSC #40101601
Shipping Weight 235.47 lbs
Country of Origin USA *
Item Blower with Drive Package
Type Forward Curve
Wheel Dia. (In.) 13-1/2
CFM @ 0.250-In. SP 4860
CFM @ 0.375-In. SP 4760
CFM @ 0.500-In. SP 4658
CFM @ 0.750-In. SP 4460
CFM @ 1.000-In. SP 4265
CFM @ 1.250-In. SP 4070
CFM @ 1.500-In. SP 3875
CFM @ 2.000-In. SP 3470
CFM @ 2.500-In. SP 2970
dBA @ 5 Feet 72
Max. Inlet Temp. (Deg. F) 250
Max. Ambient Temp. (F) 104
Voltage 230
Phase 1
Hz 60
Full Load Amps 20
Motor HP 5
Motor RPM 1740
Motor Enclosure ODP
Motor Frame 184T
Motor Type Rigid Base
Shaft Dia. (In.) 1-1/8
Height (In.) 28-1/8
Width (In.) 24
Depth (In.) 32-3/8
Inlet Dia. (In.) 14-1/2
Discharge Height (In.) 14-5/8
Discharge Width (In.) 10-3/4
Blower RPM 1279
Rotation CW
Bearing Type Ball
Wheel Material Steel
Housing Material Steel
Housing Finish Gray Baked Polyester Epoxy
Assembled/Unassembled Unassembled
Includes Weather Proof Drive Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In