Check Availability
Blower with Drive Package,  Forward Curve,  10-1/2 Wheel Dia. (In.),  208/230-460 Voltage
Qty
  • Web Price
    $1,273.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XG55
Mfr. Model # 43XG55
UNSPSC #40101601
Shipping Weight 105.35 lbs
Country of Origin USA *
Item Blower with Drive Package
Type Forward Curve
Wheel Dia. (In.) 10-1/2
CFM @ 0.250-In. SP 1790
CFM @ 0.375-In. SP 1695
CFM @ 0.500-In. SP 1602
CFM @ 0.750-In. SP 1408
CFM @ 1.000-In. SP 1158
dBA @ 5 Feet 59
Max. Inlet Temp. (Deg. F) 250
Max. Ambient Temp. (F) 104
Voltage 208/230-460
Phase 3
Hz 60
Full Load Amps 2.6/2.5-1.3
Motor HP 3/4
Motor RPM 1725
Motor Enclosure ODP
Motor Frame 56
Motor Type Rigid Base
Shaft Dia. (In.) 5/8
Height (In.) 21-7/8
Width (In.) 17-3/16
Depth (In.) 27-5/8
Inlet Dia. (In.) 10
Discharge Height (In.) 11-3/4
Discharge Width (In.) 8
Blower RPM 1079
Rotation CW
Bearing Type Ball
Wheel Material Steel
Housing Material Steel
Housing Finish Gray Baked Polyester Epoxy
Assembled/Unassembled Unassembled
Includes Weather Proof Drive Cover
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In