Check Availability
  • DAYTON 

    Air Supply Plenum, 430 Stainless Steel, Number of Light Fixtures 0, Length 48"

  • Item # 20UD13
  • Mfr. Model # 20UD13
Air Supply Plenum, 430 Stainless Steel, Number of Light Fixtures 0, Length 48"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The air supply plenum is designed to make up air in the space near the exhaust hood, minimizing the need to heat or cool makeup air. It also features perforated panels to evenly distribute airflow.
Show More Close
 

Technical Specifications

Item # 20UD13
Mfr. Model # 20UD13
UNSPSC #40101502
Catalog Page 2955
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Air Supply Plenum
Material 430 Stainless Steel
Length 48"
Width 14"
Height 10"
Number of Light Fixtures 0
Application To Introduce Make-Up Air to The Space Near The Kitchen Hood
Includes 10x10, 10x12, and 10x8 Supply Duct Straight Collars
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms