Check Availability
  • Hydraulic Presses
  • DAKE CORPORATION 

    Hydraulic Movable Table Press, Electric, H Frame, Single Action, 50 tons Frame Capacity

  • Item # 444F10
  • Mfr. Model # 942402
Hydraulic Movable Table Press, Electric, H Frame, Single Action, 50 tons Frame Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F10
Mfr. Model # 942402
UNSPSC #27121502
Shipping Weight 19.0 lbs
Country of Origin USA *
Item Hydraulic Movable Table Press
Frame Capacity 50 tons
Frame Type H Frame
Cylinder Movable
Cylinder Type Single Action
Cylinder Stroke 10"
Base Length 43"
Base Width 37"
Bed Height Adjustable
Reservoir Capacity 10 qt.
Pump Dake
Pump Type Electric
Total Height 114"
Total Width 37"
Working Width 44"
Overall Height 114"
Height with Screw Extension No Extension Screw
Features Adjustable Table, Heavy Duty, Toggle Clamps That Lock Table Securely In Place
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.