Check Availability
  • Hydraulic Presses
  • DAKE CORPORATION 

    Hydraulic Press, Electric, H Frame, Double Action, 25 tons Frame Capacity

  • Item # 444F07
  • Mfr. Model # 942500
Hydraulic Press, Electric, H Frame, Double Action, 25 tons Frame Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F07
Mfr. Model # 942500
UNSPSC #27121502
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 25 tons
Frame Type H Frame
Cylinder Fixed
Cylinder Type Double Action
Cylinder Stroke 10"
Base Length 43"
Base Width 37"
Bed Height Adjustable
Reservoir Capacity 12 qt.
Pump Dake
Pump Type Electric
Total Height 110"
Total Width 37"
Working Width 32-3/4"
Overall Height 110"
Height with Screw Extension No Extension Screw
Features Adjustable Table, Heavy Duty, Toggle Clamps That Lock Table Securely In Place
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.