Check Availability
  • Hydraulic Presses
  • DAKE CORPORATION 

    Hydraulic Press, Electric, H Frame, Single Action, 75 tons Frame Capacity

  • Item # 444D96
  • Mfr. Model # 905075
Hydraulic Press, Electric, H Frame, Single Action, 75 tons Frame Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444D96
Mfr. Model # 905075
UNSPSC #27121502
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 75 tons
Frame Type H Frame
Cylinder Movable
Cylinder Type Single Action
Cylinder Stroke 10"
Base Length 55-1/2"
Base Width 36"
Bed Height Adjustable
Reservoir Capacity 10 qt.
Pump Dake
Pump Type Electric
Total Height 86"
Total Width 36"
Working Width 44"
Overall Height 86"
Height with Screw Extension No Extension Screw
Features Adjustable Table, Variable Ram Speed
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.