Check Availability
  • Hydraulic Presses
  • DAKE CORPORATION 

    Hydraulic Press, Electric, H Frame, Double Action, 200 tons Frame Capacity

  • Item # 444D93
  • Mfr. Model # 972017
Hydraulic Press, Electric, H Frame, Double Action, 200 tons Frame Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444D93
Mfr. Model # 972017
UNSPSC #27121502
Shipping Weight 3.0 lbs
Country of Origin Italy *
Item Hydraulic Press
Frame Capacity 200 tons
Frame Type H Frame
Cylinder Fixed
Cylinder Type Double Action
Cylinder Stroke 19"
Hose Length 6 ft.
Base Length 103"
Base Width 48"
Bed Height Adjustable
Reservoir Capacity 6 qt.
Pump Sicmi
Pump Type Electric
Total Height 114"
Total Width 48"
Working Height Adjustable
Working Width 59"
Overall Height 114"
Height with Screw Extension No Extension Screw
Features Welded Construction Frame
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.