Check Availability
  • Hydraulic Presses
  • DAKE CORPORATION 

    Hydraulic Press, Electric, H Frame, Double Action, 150 tons Frame Capacity

  • Item # 444D92
  • Mfr. Model # 972016
Hydraulic Press, Electric, H Frame, Double Action, 150 tons Frame Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444D92
Mfr. Model # 972016
UNSPSC #27121502
Shipping Weight 2.0 lbs
Country of Origin Italy *
Item Hydraulic Press
Frame Capacity 150 tons
Frame Type H Frame
Cylinder Fixed
Cylinder Type Double Action
Cylinder Stroke 19"
Hose Length 6 ft.
Base Length 98"
Base Width 47"
Bed Height Adjustable
Reservoir Capacity 22.5 gal.
Pump Sicmi
Pump Type Electric
Total Height 106"
Total Width 47"
Working Width 59"
Overall Height 106"
Height with Screw Extension No Extension Screw
Features Welded Construction Frame
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.