Check Availability
  • Hydraulic Presses
  • DAKE CORPORATION 

    Hydraulic Press, Electric, H Frame, Double Action, 40 tons Frame Capacity, Adjustable Working Height

  • Item # 444D89
  • Mfr. Model # 972003
Hydraulic Press, Electric, H Frame, Double Action, 40 tons Frame Capacity, Adjustable Working Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444D89
Mfr. Model # 972003
UNSPSC #27121502
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item Hydraulic Press
Frame Capacity 40 tons
Frame Type H Frame
Cylinder Fixed
Cylinder Type Double Action
Cylinder Stroke 19"
Hose Length 6 ft.
Base Length 63"
Base Width 37"
Bed Height Adjustable
Reservoir Capacity 10.5 gal.
Pump Sicmi
Pump Type Electric
Total Height 88"
Total Width 37"
Working Height Adjustable
Working Width 35"
Overall Height 88"
Height with Screw Extension No Extension Screw
Features Welded Construction Frame
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.