Check Availability
  • DYNATEX 

    White Lithium Multipurpose Grease, 1.5 oz., NLGI Grade: 2, Package Quantity 4

  • Item # 6CGP7
  • Mfr. Model # 49594
White Lithium Multipurpose Grease, 1.5 oz., NLGI Grade: 2, Package Quantity 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CGP7
Mfr. Model # 49594
UNSPSC #15121902
Shipping Weight 10.0 lbs
Country of Origin Not Available *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 1.5 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color White
Grease Container Tube
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 400 Degrees F
Flash Point -156 Degrees F
Dropping Point 350 Degrees F
Four-Ball Wear Not Specified
Timken OK Load Not Specified
Standards Meets USDA Specifications
Application Door Latches, Hinges, Compartment Springs, Seat Regulators, Wiper Mechanisms, Brake Parts, Distributor Cams
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.