Check Availability
  • DYNATEX 

    Boltlocker Series Medium-Strength Wicking Grade Threadlocker, Green Liquid, 50mL Bottle

  • Item # 38UP59
  • Mfr. Model # 49463GN10
Boltlocker Series Medium-Strength Wicking Grade Threadlocker, Green Liquid, 50mL Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UP59
Mfr. Model # 49463GN10
UNSPSC #31201612
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Wicking Grade Threadlocker
Threadlocker Classification Wicking Grade Threadlocker
Threadlocker Strength Medium
Threadlocker Color Green
Threadlocker Disassembly Removable
Physical Form Liquid
Threadlocker Container Bottle
Size 50mL
Chemical Type Anaerobic
For Fastener Dia. Up to 1"
Begins to Harden Not Specified
Series Boltlocker
Gap Fill 0.003"
Full Cure 24 hr.
Temp. Range -75 Degrees to 350 Degrees F
Flash Point Greater Than 200 Degrees F
Specific Gravity 1.1
Viscosity 30 to 20 cP
Removable With Hand Tools
Application For Threaded Assemblies, Adjustment Screws, Brazed Joints In Cooling Systems, Carburetors, Electrical Connectors
Standards MIL-S-46163A, Type III Grade R, ASTM D-5363 AN0261
* This product's country of origin is subject to change

Compliance and Restrictions