Check Availability
  • DYNASAFE(R) 

    Load Limiter,Cable Dia 11/16 to 1 In

  • Item # 6XXH6
  • Mfr. Model # HF32/2/A
Load Limiter,Cable Dia 11/16 to 1 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XXH6
Mfr. Model # HF32/2/A
UNSPSC #24101602
Shipping Weight 6.0 lbs
Country of Origin France *
Item Load Limiter
Capacity 13,000 lb.
Cable Dia. 11/16" to 1"
Material Steel
Voltage 230
Standards 2006/42/CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.