Check Availability
1.0000" Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design
  • DYNAROLL 

    1.0000" Roller Dia. Crowned Stud Track Roller;Hex Socket Face Design

  • Item # 1ZGW4
  • Mfr. Model # TCSW32
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This miniature motion control roller features a delrin flat track roller over a single ball bearing, mounted to a stainless steel threaded stud. It offers low-friction rolling motion for track and guide applications. The ball bearing features corrosion-resistant, stainless steel construction, which helps resist corrosion. It is permanently lubricated for smooth, ultra low-friction operation. Used for compact and simple track rollers, and motion control applications.
Show More Close
 

Technical Specifications

Item # 1ZGW4
Mfr. Model # TCSW32
UNSPSC #26111506
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Track Roller
Track Roller Item Track Roller
Roller Style Stud
Face Design Hex Socket
Roller Shape Crowned
Roller Dia. 1.0000"
Roller Width 0.6250"
Stud Type Concentric
Stud Dia. 0.2500"
Stud Length 0.625"
Thread Size 10-32
Thread Length (In.) 0.375
Step Size (In.) 0.063
Static Load Capacity (Lb.) 317
Dynamic Load Capacity (Lb.) 838
Max. Load Axial (Lb.) 155
Roller Material 300 Series Stainless Steel
Number of Bearings 2
Bearing Type Ball
Bearing Material Stainless Steel
Stud Material 300 Series Stainless Steel
Includes Mounting Hardware

* This product's country of origin is subject to change

Compliance and Restrictions