Check Availability
  • DYNAREX 

    Triangular Bandage, Cotton, 40inx56in, PK12

  • Item # 36PV25
  • Mfr. Model # 3680
Triangular Bandage, Cotton, 40inx56in, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Handy bandages you can carry with you for emergency use as an arm sling, cravat bandage, or dressing a wound. Packaged individually and includes 2 safety pins.
Show More Close
 

Technical Specifications

Item # 36PV25
Mfr. Model # 3680
UNSPSC #42311505
Shipping Weight 0.7 lbs
Country of Origin China *
Item Triangular Bandage
Sterile/Non-Sterile Non-Sterile
Color Tan
Material Cotton
Waterproof No
Package Type Individually Wrapped
Width 40"
Length 56"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms