Check Availability
  • DYNAREX 

    Sterile Burn Sheet, Blue, 90inLx60inW, PK12

  • Item # 36PV18
  • Mfr. Model # 3520
Sterile Burn Sheet, Blue, 90inLx60inW, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sterile and packed in airtight poly pack, this burn sheet helps provide emergency first aid for burn victims. It can be wrapped completely around each patient for protection against contamination and additional trauma until medical professionals arrive.
Show More Close
 

Technical Specifications

Item # 36PV18
Mfr. Model # 3520
UNSPSC #42171701
Shipping Weight 11.317 lbs
Country of Origin China *
Item Sterile Burn Sheet
Blanket Color Blue
Blanket Material Synthetic Fiber
Blanket Length 90"
Blanket Width 60"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In