Check Availability
  • Pulse Oximeters
  • DYNAREX 

    Pulse Oximeter, Fingertip, Display Type LED, Measures SpO2 and Pulse Rate, 5-516" Length

  • Item # 36PW50
  • Mfr. Model # 7089
Pulse Oximeter,  Fingertip,  Display Type LED,  Measures SpO2 and Pulse Rate,  5-516" Length
Qty
  • Web Price
    $394.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact unit features easy one-hand operation in monitoring pulse oxygen saturation (SpO2) and pulse rate. The easy-to-read LED displays SpO2, pulse rate, and pulse bar. This unit features audio, low battery, and visual alarms. The oximeter can operate continously for up to 30 hr. and features 72-hr. record storage for up to 99 patients. It meets the standard for conscious sedation, and it allows data transfer to PC for storage or printing. It's compatible with patients whose finger thickness is between 0.35" and 0.67". It uses 2 AA batteries, not included.
Show More Close
 

Technical Specifications

Item # 36PW50
Mfr. Model # 7089
UNSPSC #42181801
Shipping Weight 0.8 lbs
Country of Origin China *
Item Pulse Oximeter
Test Location Fingertip
Display Type LED
Material ABS Plastic/PVC
Battery Size AAA
Number of Batteries 2
Length 5-516"
Height 2-9/16"
Width 1-3/16"
Measures SpO2 and Pulse Rate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms