Check Availability
  • DYNAREX 

    Povidone Iodine Prep Pads, Wipes, Box, Wrapped Packets

  • Item # 36PV67
  • Mfr. Model # 1108
Povidone Iodine Prep Pads, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each pad is saturated with 10% povidone iodine solution. Ideal for antiseptic skin preparation, venipuncture, IV starts, renal dialysis, pre-op prepping, and other minor invasive procedures.
Show More Close
 

Technical Specifications

Item # 36PV67
Mfr. Model # 1108
UNSPSC #42141504
Shipping Weight 4.0 lbs
Country of Origin Israel *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Povidone Iodine Prep Pads
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 1000
Formula Povidone Iodine Complex
Standards OTC
Item Povidone Iodine Prep Pads
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms