This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DYNAREX 

    Alcohol Pads, Wipes, Box, Wrapped Packets

  • Item # 36PV66
  • Mfr. Model # 1116
Alcohol Pads, Wipes, Box, Wrapped Packets

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Sterile alcohol prep pads saturated with 70% isopropyl alcohol. Soft and absorbent, non-woven pad.
Show More Close
 

Technical Specifications

Item # 36PV66
Mfr. Model # 1116
UNSPSC #51102710
Shipping Weight 3.0 lbs
Country of Origin China *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Alcohol Pads
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 1000
Formula 70% Isopropyl Alcohol, 30% Purified Water
Standards USP
Item Alcohol Prep Pads
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms