Check Availability
  • DYNAQUIP CONTROLS 

    Carbon Steel FNPT x FNPT Ball Valve, Latching Lockout, 1/2" Pipe Size

  • Item # 1AWU4
  • Mfr. Model # VAE2.A00P 1/2
Carbon Steel FNPT x FNPT Ball Valve, Latching Lockout, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use as a fuel line shutoff for gasoline- and diesel-powered construction equipment vehicles, this DYNAQUIP CONTROLS ball valve is suitable for use in compressor skid, hydraulic hook-up, production line, and well head applications. Also for use in hydraulic and in general industrial applications on equipment and plumbing that requires total shutoff capability. The highly inert PTFE seats and seals provide greater corrosion resistance.
Show More Close
 

Technical Specifications

Item # 1AWU4
Mfr. Model # VAE2.A00P 1/2
UNSPSC #40141607
Catalog Page 2868
Shipping Weight 1.65 lbs
Country of Origin Germany *
Item Ball Valve
Body Material Carbon Steel
Body Style Inline
General Connection Type Female NPT
Valve Structure 3-Piece
Pipe Size 1/2"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 5800 psi CWP
Temp. Range -20 Degrees to 175 Degrees F
Ball Material Chrome Plated Carbon Steel
Seat Material Delrin(R)
Stem Type Blowout Proof
Handle Type Latching Lockout
Handle Material Steel
Stem Material Zinc Plated Steel
Features Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.
Ball Valve Product Group Manual
Valve Basic Body Material Carbon Steel
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In