Check Availability
  • DYNALON 

    Tray, HIPS, 3-1/5x10x13-9/10 In.

  • Item # 24AN12
  • Mfr. Model # 209295-0004
Tray, HIPS, 3-1/5x10x13-9/10 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24AN12
Mfr. Model # 209295-0004
UNSPSC #41122808
Shipping Weight 0.66 lbs
Country of Origin Italy *
Item Tray
Material HIPS
Height 3-1/5"
Width 10"
Length 13-9/10"
For Use With Bottles, Containers, Instruments, and Other Labware.
* This product's country of origin is subject to change

Compliance and Restrictions