Check Availability
  • DYNALON 

    Thermal Cycler(C), Voltage: 120 to 230V

  • Item # 41V390
  • Mfr. Model # DCL25
Thermal Cycler(C), Voltage: 120 to 230V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thermal Cyclers feature fast ramp times and flexible block format. Easily programmed to most protocols. The small footprint and light weight are good for use as a personal cycler.
Show More Close
 

Technical Specifications

Item # 41V390
Mfr. Model # DCL25
UNSPSC #41104412
Shipping Weight 15.5 lbs
Country of Origin China *
Item Thermal Cycler
Overall Height 7.28"
Overall Width 7.28"
Overall Depth 12.99"
Includes Tube Block, 4 yr. Warranty
Voltage 120 to 230V
* This product's country of origin is subject to change

Compliance and Restrictions