Check Availability
  • DYNALON 

    Polystyrene Sterile Petri Dish; PK500

  • Item # 48UY26
  • Mfr. Model # 402024-0004
Polystyrene Sterile Petri Dish; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UY26
Mfr. Model # 402024-0004
UNSPSC #41122101
Shipping Weight 20.86 lbs
Country of Origin USA *
Item Sterile Petri Dish
Material Polystyrene
Dimensions 92 x 15mm
Number of Wells 1
Includes (4) Vents
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms