Check Availability
  • DYNALON 

    Polystyrene Sterile Petri Dish; PK480

  • Item # 48UY25
  • Mfr. Model # 402024-0000
Polystyrene Sterile Petri Dish; PK480
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UY25
Mfr. Model # 402024-0000
UNSPSC #41122101
Shipping Weight 24.62 lbs
Country of Origin Germany *
Item Sterile Petri Dish
Material Polystyrene
Dimensions 92 x 16mm
Number of Wells 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms