Check Availability
  • DYNALON 

    Plastic Beaker with Handle, Tall Form, 30 to 1000mL, 1 EA

  • Item # 3VDV6
  • Mfr. Model # 326485-1000
Plastic Beaker with Handle, Tall Form, 30 to 1000mL, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VDV6
Mfr. Model # 326485-1000
UNSPSC #41121803
Catalog Page 655
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Beaker with Handle
Labware Capacity - Metric 1000mL
Labware Capacity - English 33.81 oz.
Beaker Type Tall Form
Labware Basic Material Plastic
Labware Body Material Polypropylene
Graduations Yes
Graduation Subdivisions 10mL
Graduation Range 30 to 1000mL
Disposable/ Reusable Reusable
Sterile/Non-Sterile Non-Sterile
Labware Height - Metric 181mm
Labware Height - English 7.1"
Autoclavable Yes
Labware Inside Dia. - English 4.4"
Labware Inside Dia. - Metric 113mm
Labware Outside Dia. - English 4.6"
Labware Outside Dia. - Metric 117mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions