Check Availability
  • DYNALON 

    Plastic Beaker with Handle, Tall Form, 4 to 50mL, 1 EA

  • Item # 3VDU3
  • Mfr. Model # 326485-0050
Plastic Beaker with Handle, Tall Form, 4 to 50mL, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VDU3
Mfr. Model # 326485-0050
UNSPSC #41121803
Shipping Weight 0.03 lbs
Country of Origin Germany *
Item Beaker with Handle
Labware Capacity - Metric 50mL
Labware Capacity - English 1.69 oz.
Beaker Type Tall Form
Labware Basic Material Plastic
Labware Body Material Polypropylene
Graduations Yes
Graduation Subdivisions 2mL
Graduation Range 4 to 50mL
Disposable/ Reusable Reusable
Sterile/Non-Sterile Non-Sterile
Labware Height - Metric 70mm
Labware Height - English 2.8"
Autoclavable Yes
Labware Inside Dia. - English 1.4"
Labware Inside Dia. - Metric 36mm
Labware Outside Dia. - English 1.6"
Labware Outside Dia. - Metric 40mm
Labware Clarity Transparent
* This product's country of origin is subject to change

Compliance and Restrictions