Check Availability
  • DYNALON 

    LABORATORY TRAY 3X17.5X15.5 HDPE

  • Item # 9DTV4
  • Mfr. Model # 109874
LABORATORY TRAY 3X17.5X15.5 HDPE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DTV4
Mfr. Model # 109874
UNSPSC #41122808
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Tray
Material HDPE
Height 3"
Width 17-1/2"
Length 15-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms