Check Availability
  • DYNALON 

    Integrated Spout; Wash Bottle; Plastic; Nonvented Narrow Mouth

  • Item # 3LET2
  • Mfr. Model # 224085
Integrated Spout; Wash Bottle; Plastic; Nonvented Narrow Mouth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LET2
Mfr. Model # 224085
UNSPSC #41103209
Shipping Weight 0.5 lbs
Country of Origin Italy *
Item Wash Bottle
Labware Capacity - English 8 oz.
Labware Capacity - Metric 250mL
Spout Style Integrated Spout
Labware Basic Material Plastic
Labware Body Material LDPE
Labware Closure Material LDPE
Mouth Narrow
Vented/Nonvented Nonvented
Labware Closure Color Clear
Labware Clarity Translucent
Labware Imprinting No Imprinting
Autoclavable No
Labware Body Color Clear
Labware Height - English 5.5"
Labware Height - Metric 140mm
Diameter 60mm
* This product's country of origin is subject to change

Compliance and Restrictions