Check Availability
  • DYNALON 

    Graduated Dipper, 500 ml, 12 Ft Handle

  • Item # 3KWG3
  • Mfr. Model # 3KWG3
  • (1)
Graduated Dipper, 500 ml,  12 Ft Handle
Qty
  • Web Price
    $117.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KWG3
Mfr. Model # 3KWG3
UNSPSC #41104004
Catalog Page 633
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Graduated Dipper
Capacity 500mL
Material HDPE
Color Natural White
Handle 12'
Graduation Subdivisions 50mL
* This product's country of origin is subject to change

Compliance and Restrictions