Check Availability
  • DYNALOCK 

    Spacer Plate, 11 in. L, Aluminum

  • Item # 45LX22
  • Mfr. Model # 4302
Spacer Plate, 11 in. L, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX22
Mfr. Model # 4302
UNSPSC #46171503
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Spacer Plate
Type Surface Mount
Material Aluminum
Color Clear
Finish Brushed Aluminum
Length 11"
For Use With 2511 Magnetic Locks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions