Check Availability
  • DYNALOCK 

    Push to Exit Button,Silver,SS

  • Item # 45LX59
  • Mfr. Model # 6420
Push to Exit Button,Silver,SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX59
Mfr. Model # 6420
UNSPSC #46171503
Shipping Weight 3.5 lbs
Country of Origin China *
Item Push to Exit Button
Type Request to Exit Passive Infrared Sensor
Material Stainless Steel
Finish Steel
Color Silver
Amps AC 1A @30VDC
Event Audit Trail No
Keypad No
Cylinder No
For Use With Electric Locks
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close