Check Availability
  • DYNALOCK 

    Filler Plate, 1/2 in.H, 21 in.L, 1-1/4 in.W

  • Item # 45LX25
  • Mfr. Model # 4320
Filler Plate, 1/2 in.H, 21 in.L, 1-1/4 in.W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX25
Mfr. Model # 4320
UNSPSC #46171503
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Filler Plate
Type Surface Mount
Material Aluminum
Color Clear
Finish Brushed Aluminum
Length 21"
Height 1/2"
Width 1-1/4"
For Use With 2522 Magnetic Locks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In