Check Availability
  • DYNALOCK 

    Filler Plate, 1/2 in. H, 11in.L, 1-1/4in.W

  • Item # 45LX23
  • Mfr. Model # 4311
Filler Plate, 1/2 in. H, 11in.L, 1-1/4in.W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX23
Mfr. Model # 4311
UNSPSC #46171503
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Filler Plate
Type Surface Mount
Material Aluminum
Color Clear
Finish Brushed Aluminum
Length 11"
Height 1/2"
Width 1-1/4"
For Use With 2000, 3000, 3101B Magnetic Locks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions