Check Availability
  • DYNALOCK 

    Electromagnetic Lock, Surface Mount, Steel

  • Item # 53CJ87
  • Mfr. Model # 3121C CHGO DSM2 DYN2
Electromagnetic Lock, Surface Mount, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CJ87
Mfr. Model # 3121C CHGO DSM2 DYN2
UNSPSC #46171503
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Surface Mount
Opening Action Electromagnetic or Manual
Material Steel
Amp Draw @ 12V 1.20
Amp Draw @ 24V 750mA
Input Voltage 12/24VDC
Projection from Wall (In.) 3
Features Delayed Egress for Double Outswing Door
Total Projection (In.) 3
Holding Force (Lb.) 1500
Armature Length (In.) 7-3/8
Armature Width (In.) 2-5/16
Armature Depth (In.) 1/2
Lock Body Length (In.) 22
Lock Body Width (In.) 2-3/4
Lock Body Depth (In.) 3
Strike Plate Length (In.) 7-3/8
Strike Plate Width (In.) 2-5/16
Strike Plate Depth (In.) 1/2
Mfr. Series 3101B
Release Delay Instantaneous
Finish Clear Anodized
Standards UL Listed
Options Included Dual Voltage
For Use With High Security Gate Applications
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms