Check Availability
  • DYNALOCK 

    Electromagnetic Lock, 22 in. L, 1500 lb.

  • Item # 45LX20
  • Mfr. Model # 3002
Electromagnetic Lock, 22 in. L, 1500 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX20
Mfr. Model # 3002
UNSPSC #46171503
Shipping Weight 20.4 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Surface Mount
Opening Action Outswing Electromagnetic Lock Door
Material Aluminum
Amp Draw @ 12V 0.84
Amp Draw @ 24V 0.42
Input Voltage 12/24VDC
Total Projection (In.) 1-1/2
Holding Force (Lb.) 1500
Lock Body Length (In.) 22
Lock Body Width (In.) 2-3/4
Lock Body Depth (In.) 1-1/2
Mfr. Series 3000
Release Delay Instantaneous
Finish Brushed Aluminum
Standards UL Listed
Options Included Dual Voltage
For Use With Interior Doors
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms