Check Availability
  • DYNALOCK 

    Electromagnetic Lock, 2 in. W, 1200 lb.

  • Item # 45LX01
  • Mfr. Model # 2268-10 DSM
Electromagnetic Lock, 2 in. W, 1200 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX01
Mfr. Model # 2268-10 DSM
UNSPSC #46171503
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Surface Mount
Opening Action Outswing Electromagnetic Lock Door
Material Aluminum
Amp Draw @ 12V 0.68
Amp Draw @ 24V 0.35
Input Voltage 12/24VDC
Total Projection (In.) 2-3/16
Holding Force (Lb.) 1200
Lock Body Length (In.) 14
Lock Body Width (In.) 2
Lock Body Depth (In.) 2-3/16
Mfr. Series 2268
Release Delay Instantaneous
Finish Brushed Aluminum
Standards UL Listed
Options Included Dual Voltage, Dsm- Door Status Switch
For Use With Interior Doors
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In