Check Availability
  • DYNALOCK 

    Electromagnetic Lock, 650lb., 2500 Series

  • Item # 28XP24
  • Mfr. Model # 2511 DSM
Electromagnetic Lock, 650lb., 2500 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XP24
Mfr. Model # 2511 DSM
UNSPSC #46171619
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Surface Mount
Opening Action Electromagnetic
Material Steel
Amp Draw @ 12V 500mA/12VDC
Amp Draw @ 24V 250mA/24VDC
Input Voltage 12/24VDC
Projection from Wall (In.) 1-1/4
Features Door Status Monitor for Single Outswing Doors
Total Projection (In.) 1-1/4
Holding Force (Lb.) 650
Armature Length (In.) 6-1/2
Armature Width (In.) 1-1/2
Armature Depth (In.) 3/8
Lock Body Length (In.) 10-1/2
Lock Body Width (In.) 1-3/4
Lock Body Depth (In.) 1-1/4
Strike Plate Length (In.) 6-1/2
Strike Plate Width (In.) 1-1/2
Strike Plate Depth (In.) 3/8
Mfr. Series 2500
Release Delay Instantaneous
Finish Clear Anodized
Standards UL Listed
Options Included Dual Voltage
For Use With Traffic Control Applications
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms