Check Availability
  • DYNALOCK 

    Angle Bracket, Use with 2000 Locks

  • Item # 45LX34
  • Mfr. Model # 4611
Angle Bracket, Use with 2000 Locks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX34
Mfr. Model # 4611
UNSPSC #46171503
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Angle Bracket
Type Surface Mount
Material Aluminum
Color Clear
Finish Brushed Aluminum
Length 11"
Height 1-1/2"
Width 1-1/2"
For Use With 2000, 3000, 3101B Magnetic Locks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions