Check Availability
  • DYNALOCK 

    Angle Bracket, 1 in. H, 22 in. L, 1 in. W

  • Item # 45LX31
  • Mfr. Model # 4522
Angle Bracket, 1 in. H, 22 in. L, 1 in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX31
Mfr. Model # 4522
UNSPSC #46171503
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Angle Bracket
Type Surface Mount
Material Aluminum
Color Clear
Finish Brushed Aluminum
Length 22"
Height 1"
Width 1"
For Use With 2022, 3002, 3121B Magnetic Locks
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In