Check Availability
  • DYNALOCK 

    Angle Bracket, 1 in.H, 10-1/2 in.L, 1 in.W

  • Item # 45LX29
  • Mfr. Model # 4510
Angle Bracket, 1 in.H, 10-1/2 in.L, 1 in.W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LX29
Mfr. Model # 4510
UNSPSC #46171503
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Angle Bracket
Type Surface Mount
Material Aluminum
Color Clear
Finish Brushed Aluminum
Length 10-1/2"
Height 1"
Width 1"
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions