Check Availability
  • DYNAFORM 

    U Channel, ISOFR, 1 11/16 Leg, 3/8In T, 10Ft

  • Item # 4ATN5
  • Mfr. Model # 870830
U Channel, ISOFR, 1 11/16 Leg, 3/8In T, 10Ft
Qty
  • Web Price
    $242.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Resin material is ideal for platforms, walkways, and equipment support. This Dynaform® structural support features isophthalic polyester resin formulation (ISOFR) for a low flame-spread rating of 25 or less (when tested according to ASTM E-84).
Show More Close
 

Technical Specifications

Item # 4ATN5
Mfr. Model # 870830
UNSPSC #30101802
Catalog Page 2196
Shipping Weight 25.2 lbs
Country of Origin USA *
Item U Channel Stock
Material Isopthalic Polyester Fire Retardant Resin (ISOFR) Fiberglass
Resin Type ISOFR
Color Dark Gray
Leg Length 1-11/16"
Base Width 6"
Wall Thickness 3/8"
Length 10 Ft
Base Width Tolerance +/-0.094"
Wall Thickness Tolerance +/-0.010"
Length Tolerance +/-0.094"
Min. Temp. (F) -100
Max. Temp. (F) 150
Tensile Strength (PSI) 30,000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms