Check Availability
  • DYNAFORM 

    U Channel,ISOFR,2 3/4 Leg,1/2 In Th,5 Ft

  • Item # 4ATM9
  • Mfr. Model # 870780
U Channel,ISOFR,2 3/4 Leg,1/2 In Th,5 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Resin material is ideal for platforms, walkways, and equipment support. This Dynaform® structural support features isophthalic polyester resin formulation (ISOFR) for a low flame-spread rating of 25 or less (when tested according to ASTM E-84).
Show More Close
 

Technical Specifications

Item # 4ATM9
Mfr. Model # 870780
UNSPSC #30101802
Catalog Page 2196
Shipping Weight 28.25 lbs
Country of Origin USA *
Item U Channel Stock
Material Isopthalic Polyester Fire Retardant Resin (ISOFR) Fiberglass
Resin Type ISOFR
Color Dark Gray
Leg Length 2-3/4"
Base Width 10"
Wall Thickness 1/2"
Length 5 Ft
Base Width Tolerance +/-0.094"
Wall Thickness Tolerance +/-0.010"
Length Tolerance +/- 0.1875"
Min. Temp. (F) -100
Max. Temp. (F) 150
Tensile Strength (PSI) 30,000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms