Check Availability
  • DYNAFORM 

    Angle, ISOFR, Gray, 3/8 In Th, 6 In Leg, 5 Ft

  • Item # 4ATJ6
  • Mfr. Model # 870480
Angle, ISOFR, Gray, 3/8 In Th, 6 In Leg, 5 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this angle Dynaform® for constructing structural support systems, including platforms, walkways, and equipment support. Made from an isophthalic polyester fire-retardant resin (ISOFR).
Show More Close
 

Technical Specifications

Item # 4ATJ6
Mfr. Model # 870480
UNSPSC #30101502
Catalog Page 2196
Shipping Weight 17.59 lbs
Country of Origin USA *
Item Angle Stock
Angle 90 Degrees
Corners Square
Material Isopthalic Polyester Fire Retardant Resin (ISOFR) Fiberglass
Finish Smooth
Color Dark Gray
Thickness 3/8"
Leg Length 6 x 6"
Length 5 ft.
Thickness Tolerance +/-0.010"
Leg Length Tolerance +/-0.094"
Length Tolerance +/- 0.1875"
Min. Temp. Rating -100 Degrees F
Max. Temp. 150 Degrees F
Tensile Strength 30,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions