Check Availability
  • DYNAFOR 

    4000 lb. Capacity Crane Scale, +/- 0.2% Scale Accuracy, 1kg/2 lb. Scale Graduations

  • Item # 22F436
  • Mfr. Model # MWX 2 TR
4000 lb. Capacity Crane Scale, +/- 0.2% Scale Accuracy, 1kg/2 lb. Scale Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TRACTEL crane scale is designed to quantify hanging loads (lb.) in industrial environments. Pushbutton controls for On/Off, tare, and peak hold. Battery operated.
Show More Close
 

Technical Specifications

Item # 22F436
Mfr. Model # MWX 2 TR
UNSPSC #41111509
Catalog Page 1065
Shipping Weight 11.0 lbs
Country of Origin France *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 4000 lb.
Remote Control/Display Wireless Remote Control
Scale Accuracy +/- 0.2%
Scale Display LCD
Housing Material Aluminum
Scale Graduations 1kg/2 lb.
Weighing Units daN, kg, kN, lb., t, ton
Overall Height 18-1/2"
Temp. Range -4 Degrees to 104 Degrees F
Power Source (3) AA Batteries
Finish Gray Paint
Includes Manual, Certificate Loadcell and Battery
Basic Hook Material Steel
Hook Opening Clevis Master Link 50mm, Bottom Hook with Catch 30mm
Digital/Mechanical Digital
Overall Length 6-3/8"
Overall Width 5-3/8"
Standards ISO 376
* This product's country of origin is subject to change

Compliance and Restrictions