Check Availability
  • DYNAFOR 

    10,000 lb. Capacity Crane Scale, +/- 0.2% Scale Accuracy, 2kg/5 lb. Scale Graduations

  • Item # 22F438
  • Mfr. Model # MWX 5 TR
10,000 lb. Capacity Crane Scale, +/- 0.2% Scale Accuracy, 2kg/5 lb. Scale Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TRACTEL crane scale is designed to quantify hanging loads (lb.) in industrial environments. Pushbutton controls for On/Off, tare, and peak hold. Battery operated.
Show More Close
 

Technical Specifications

Item # 22F438
Mfr. Model # MWX 5 TR
UNSPSC #41111509
Shipping Weight 21.0 lbs
Country of Origin France *
Item - Crane Scales and Dynamometers Crane Scale
Capacity 10,000 lb.
Remote Control/Display Wireless Remote Control
Scale Accuracy +/- 0.2%
Scale Display LCD
Housing Material Aluminum
Scale Graduations 2kg/5 lb.
Weighing Units daN, kg, kN, lb., t, ton
Overall Height 27-3/8"
Temp. Range -4 Degrees to 104 Degrees F
Power Source (3) AA Batteries
Finish Gray Paint
Includes Manual, Certificate Loadcell and Battery
Basic Hook Material Steel
Hook Opening Clevis Master Link 50mm, Bottom Hook with Catch 41mm
Digital/Mechanical Digital
Overall Length 8"
Overall Width 8-1/8"
Standards ISO 376
* This product's country of origin is subject to change

Compliance and Restrictions